Learn More
Wells Lamont™ Flextech™ Sandy Nitrile-Coated Hi-Vis Heat Resistant Gloves
Shop All Wells Lamont Industry Group ProductsDescription
- Sandy nitrile coated palm enhances grip capabilities in wet and oily conditions
- Protection from temperatures up to 350°F (175°C)
- ANSI Level 2 Conductive Heat per ASTM F1060-08
- Hi-vis orange shell increases visibility during low-light applications
- ANSI Cut Level A2 provides cut protection against sharp objects
- Rated ANSI Level 2 for Conductive Heat
Specifications
Specifications
| Coating Material | Sandy Nitrile |
| Color | Hi-vis Orange |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Latex Free | No |
| Size | Large |
| Temperature (English) Max. | 350°F |
| Temperature (Metric) Max | 175°C |
| Glove Cuff Style | Knit |
| Series | Y9241T |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.