Learn More
Description
- High-cut resistant yarn provides optimal cut protection to reduce hand injuries
- 18 gauge ultra light weight liner delivers ultimate dexterity and comfort
- Composite yarn design allows increased dexterity during process operations
- Touchscreen compatible for easy use with tablets and phones
- Polyurethane coated for enhanced abrasion resistance and grip
- Machine washable for longevity
Specifications
Specifications
| Construction | Knit |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Latex Free | No |
| Material | Stainless Steel Fiber, Fiberglass, Nylon, HPPE |
| Product Type | Cut-resistant Gloves |
| Size | Large |
| Gender | Unisex |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.