Learn More
United Scientific™ Flint Glass Bottles with Dropper

Shop All United Scientific Supplies, Inc Products


Description
- Square Flint Glass Gottles.
- Include screw cap with dropper assembly.
- Non-porous glass allows for easy cleaning or autoclaving.
- For general use.
Specifications
Specifications
| Capacity | 15 mL (0.5 oz.) |
| Capacity (Metric) | 15 mL |
| Capacity (English) | 0.5 oz. |
| Color | Clear |
| For Use With (Application) | Liquids or Solutions |
| Material | Flint Glass |
| Quantity | 12 Pk. |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.