Learn More
Description
- Fine quality flint glass tubing.
- For easy bending, blowing and sealing of soft glass apparatuses.
- Available in various diameters.
- Overall Length: 24 in.
- Sold per pound.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.2 in. |
| Diameter (Metric) Inner | 5 mm |
| Material | Flint Glass |
| Diameter (English) Outer | 0.24 in. |
| Diameter (Metric) Outer | 6 mm |
| Overall Length (English) | 24 in. |
| Overall Length (Metric) | 60.96 cm |
| Thickness (English) | 0.04 in. |
| Thickness (Metric) | 1.02 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

