Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Flip and Grip Pipette Holder

Catalog No. 17100422
Change view
Click to view available options
Color:
Blue
Lime
Magenta
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-100-422 Blue
17-100-453 Lime
17-100-455 Magenta
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-100-422 Supplier Heathrow Scientific™ Supplier No. 120026
Add to Cart
Add to Cart

Unique pipette holder that gives you the option of using on the benchtop or hanging under shelf to help maximize your working space.

  • Will hold up to 12 single-channel pipettes, or a combo of 3 single and 3 multichannel pipettes
  • Holds most common brands
  • Rubber grips prevent scratching pipette
  • Weighted base
  • Installation hardware included

Specifications

Autoclavable Not Autoclavable
Color Blue
Holds Pipettes
Material ABS
Positions 1
Shape Vertical
Stackable No
Sterility Non-sterile
For Use With (Equipment) Single and multi-channel pipettes
Size 33.2 x 19.3 cm (Benchtop), 18.7 x 19.3 cm (Undershelf)
Length (Metric) 19.3 cm
Length (English) 7.6 in.
Width (English) 13.1 in. (Benchtop), 7.4 in. (Undershelf)
Height (English) 7.6 in.
Includes One Pipette Holder
Product Type Pipette Stand
Shelves None
Height (Metric) 19.3 cm
Array 12 single-channel pipette, or a combo of 3 single- and 3 multi-channel pipettes
Width (Metric) 33.2 cm (Benchtop), 18.7 cm (Undershelf)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.