Learn More
Description
- Vinyl adheres to floors, walls, piping, posts, beams, handrails, stairways, machinery, and equipment
- Waterproof, and wear-resistant
- Minor resistance to acids, oils, grease, caustics, alkalis, and most solvents
- Permanent self-adhesive back with no liner
Specifications
Specifications
| Thickness | 5 mil |
| Color | Green |
| Material | Adhesive Vinyl |
| Dimensions (L x W) | 108 ft. x 3 in. |
| Type | Marking Tape |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.