Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Floor Model Corrosives Cabinet, One-Door Model
GREENER_CHOICE

Catalog No. 191202933 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Door Style:
Manual-close
Self-close
Load Bearing Capacity:
4 gal. (15 L)
61 L (16 gal.)
Dimensions (D x W x H) Interior:
15 x 14.5 x 19.5 in.
15 x 20 x 41 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style Load Bearing Capacity Dimensions (D x W x H) Interior
19-120-2933 Self-close 4 gal. (15 L) 15 x 14.5 x 19.5 in.
19-120-715 Manual-close 61 L (16 gal.) 15 x 20 x 41 in.
19-120-714 Manual-close 4 gal. (15 L) 15 x 14.5 x 19.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options

Not recommended for use with sulfuric, nitric, or hydrochloric acid.

Catalog No. 19-120-2933 Supplier Eagle™ Supplier No. CRA1903X
Add to Cart
Add to Cart

Not recommended for use with sulfuric, nitric, or hydrochloric acid.

Store corrosives, up to 24 gallons, with an Eagle Corrosives Cabinet. This models sits securely on the floor and features one door for ease of use.

  • Suitable for storage of flammable and nonflammable acids and corrosive liquids
  • Rugged 18-gauge steel cabinets coated with tough blue epoxy powder on interior and exterior surfaces, including shelves, for extra protection against corrosive acids and caustics
  • Coated surfaces are superior to epoxy- or enamel-painted surfaces in case of spill or splash
  • Doors clearly labeled CAUTION—CORROSIVES
  • High-density polyethylene trays for shelves and bottom with drip edge contains liquid spills; removable for easy cleaning

Certifications

FM approved except models 17-120-2933, 19-120-714, and 19-120-715.

Compliance

Meet NFPA Code 30 and OSHA requirements.

Specifications

Product Type Corrosives Cabinet
Dimensions (D x W x H) Interior 15 x 14.5 x 19.5 in.
Load Bearing Capacity 4 gal. (15 L)
Door Style Self-close
Weight (Metric) 31.7 kg
Height (Metric) Exterior 57 cm
Depth (Metric) Interior 38 cm
Width (Metric) Exterior 45 cm
No. of Doors 1
No. of Shelves 1
Width (Metric) Interior 36.8 cm
Depth (Metric) Exterior 45.7 cm
Height (Metric) Interior 49.53 cm
Width (English) Interior 14.5 in.
Color Blue
Includes HDPE shelves and bottom trays with drip edge
Height (English) Exterior 22.5 in.
Material Steel
Width (English) Exterior 17.5 in.
Certifications/Compliance NFPA, OSHA
Height (English) Interior 19.5 in.
Depth (English) Interior 15 in.
For Use With (Application) Flammables
Weight (English) 70 lb.
Surface Coating Epoxy
Depth (English) Exterior 18 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.