Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Floor Model Corrosives Cabinet, One-Door Model
GREENER_CHOICE

Catalog No. 19120715 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Door Style:
Manual-close
Self-close
Load Bearing Capacity:
4 gal. (15 L)
61 L (16 gal.)
Dimensions (D x W x H) Interior:
15 x 14.5 x 19.5 in.
15 x 20 x 41 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style Load Bearing Capacity Dimensions (D x W x H) Interior
19-120-715 Manual-close 61 L (16 gal.) 15 x 20 x 41 in.
19-120-2933 Self-close 4 gal. (15 L) 15 x 14.5 x 19.5 in.
19-120-714 Manual-close 4 gal. (15 L) 15 x 14.5 x 19.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options

Not recommended for use with sulfuric, nitric, or hydrochloric acid.

Catalog No. 19-120-715 Supplier Eagle™ Supplier No. CRA1906X
Add to Cart
Add to Cart

Not recommended for use with sulfuric, nitric, or hydrochloric acid.

Store corrosives, up to 24 gallons, with an Eagle Corrosives Cabinet. This models sits securely on the floor and features one door for ease of use.

  • Suitable for storage of flammable and nonflammable acids and corrosive liquids
  • Rugged 18-gauge steel cabinets coated with tough blue epoxy powder on interior and exterior surfaces, including shelves, for extra protection against corrosive acids and caustics
  • Coated surfaces are superior to epoxy- or enamel-painted surfaces in case of spill or splash
  • Doors clearly labeled CAUTION—CORROSIVES
  • High-density polyethylene trays for shelves and bottom with drip edge contains liquid spills; removable for easy cleaning

Certifications

FM approved except models 17-120-2933, 19-120-714, and 19-120-715.

Compliance

Meet NFPA Code 30 and OSHA requirements.

Specifications

Dimensions (D x W x H) Interior 15 x 20 x 41 in.
Product Type Corrosives Cabinet
Depth (Metric) Exterior 45.7 cm
Weight (Metric) 68 kg
Load Bearing Capacity 61 L (16 gal.)
Width (Metric) Interior 50.8 cm
Height (Metric) Exterior 112 cm
No. of Doors 1
No. of Shelves 1
Width (Metric) Exterior 58.4 cm
Height (Metric) Interior 104.1 cm
Depth (Metric) Interior 38 cm
For Use With (Application) Flammables
Material Steel
Door Style Manual-close
Certifications/Compliance NFPA, OSHA
Depth (English) Interior 15 in.
Includes HDPE shelves and bottom trays with drip edge
Width (English) Exterior 23 in.
Height (English) Interior 41 in.
Weight (English) 150 lb.
Height (English) Exterior 44 in.
Surface Coating Epoxy
Color Blue
Width (English) Interior 20 in.
Depth (English) Exterior 18 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.