Learn More
Description
Features:
- Specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure
- Low operating torque offers reliable, easy on/off operation
- Durable, coated stainless steel pull handle with nylon valve connection is easy to grip and activate for immediate water drenching.
- Designed for high flow rates that meet or exceed ANSI standards, the nozzle offers optimal spray distribution for user protection.
- Unlike shower rose designs, this compact nozzle reduces the potential for insect nesting and eliminates high replacement costs associated with cracked or dented plastic spray heads.
- High flow rate features twin spray nozzles with dust covers that pop-off when eye wash is activated via the highly visible push plate.
- Easy-to-reach flow regulator valve adjusts to suit the severity of the accident.
- Solid construction for added corrosion resistance.
- Includes an inspection record tag for recording service and test history
- Removable, self-draining nozzle constructed from durable nylon
- High-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditions
- Twin aerated diffusers provide a soft, scrubbing action to the eyes and face
- Includes a universal eye wash and safety shower sign for enhanced visibility
- Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements
Compliance
ANSI Z358.1-2014 and EN15154 Compliant
Warranty and Services
1 Year
Specifications
Specifications
| Activation | Shower: Pull Handle, Eye and Face Wash: Push Plate |
| Bowl Size (Metric) | 254 mm |
| Certifications/Compliance | ANSI Z358.1-2014 and EN15154 Compliant |
| Color | Polished Brush |
| Depth (English) | 16 in. |
| Depth (Metric) | 406 mm |
| Flow Rate | 3 gpm |
| For Use With (Application) | Emergency Shower and Eye Wash with Water |
| Height (English) | 16 in. |
| Height (Metric) | 406 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.