Learn More
Accuform™ Floor Sign - SOCIAL DISTANCE MAINTAIN 6 FT (Footprints And Arrows Symbol)
Shop All AccuformNMC ProductsDescription
- Constructed of thick adhesive vinyl
- Subsurface printed and laminated to protect the graphics and message from heavy pedestrian traffic
- Non-slip, pebble-textured surface provides added durability
- Strong, permanent, acrylic adhesive back and peel-off liner
- Adheres firmly to smooth, clean, dry surfaces
Specifications
Specifications
| Mounting Type | Self-adhesive |
| Shape | Round |
| Languages | English |
| Dimensions (L x W) | 12 x 12 in. |
| Displayed Text | SOCIAL DISTANCE MAINTAIN 6 ft. |
| Color | Black on Orange |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.