Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform™ Floor Sign - STOP HERE MAINTAIN 6 FT (Footprints In Stop Sign Symbol)

Catalog No. 19169622 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
17 x 17 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-169-622 12 x 12 in.
19-169-623 17 x 17 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-169-622 Supplier Accuform™ Supplier No. MFS388

Accuform™ Floor Signs alert and remind everyone to practice social and physical distancing to prevent the spread of the Coronavirus (COVID-19)

  • Constructed of thick adhesive vinyl
  • Subsurface printed and laminated to protect the graphics and message from heavy pedestrian traffic
  • Non-slip, pebble-textured surface provides added durability
  • Strong, permanent, acrylic adhesive back and peel-off liner
  • Adheres firmly to smooth, clean, dry surfaces

Specifications

Mounting Type Self-adhesive
Languages English
Dimensions (L x W) 12 x 12 in.
Displayed Text STOP HERE MAINTAIN 6 ft.
Color Red on White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.