Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform™ Floor Sign - THANK YOU FOR PRACTICING SOCIAL DISTANCING PLEASE KEEP AT LEAST 6 FT APART

Catalog No. 19169655 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
17 x 17 in.
Color:
Black on Orange
Black on Yellow
Red on White
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-169-655 12 x 12 in. -
19-169-653 12 x 12 in. -
19-169-654 12 x 12 in. Red on White
19-169-657 12 x 12 in. Black on Orange
19-169-656 12 x 12 in. Black on Yellow
19-169-658 17 x 17 in. -
19-169-660 17 x 17 in. -
19-169-659 17 x 17 in. Red on White
19-169-662 17 x 17 in. Black on Orange
19-169-661 17 x 17 in. Black on Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-169-655 Supplier Accuform™ Supplier No. MFS424

Accuform™ Floor Signs alert and remind everyone to practice social and physical distancing to prevent the spread of the Coronavirus (COVID-19)

  • Constructed of thick adhesive vinyl
  • li>Subsurface printed and laminated to protect the graphics and message from heavy pedestrian traffic
  • Non-slip, pebble-textured surface provides added durability
  • Strong, permanent, acrylic adhesive back and peel-off liner
  • Adheres firmly to smooth, clean, dry surfaces

Specifications

Mounting Type Self-adhesive
Dimensions (L x W) 12 x 12 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.