Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ R 472 Floor stand
SDP

Catalog No. 01183225 Shop All IKA Works Products
Change view
Click to view available options
Type:
Floor Stand
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
01-183-225 Floor Stand
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-225 Supplier IKA™ Supplier No. 738700
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Use this mobile floor stand for a variety of laboratory applications. IKA Floor Stands are specially designed for the overhead stirrer RW 47 digital and can be adapted for use with other instruments.

  • Dimensions (D x W): 80 x 80mm 
  • Height: 2.020mm 
  • Stroke 980 to 1.860mm

Order Info

HeightMetric

Specifications

Height (Metric) 2020 mm
Quantity 1 Ea.
Type Floor Stand
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.