Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ Floor Standing Platelet Incubator Agitator FS100
SDP

Catalog No. 22046923 Shop All Boekel Scientific Products
Change view
Click to view available options
Holds:
100 Apheresis Bags
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
22-046-923 100 Apheresis Bags
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-046-923 Supplier Boekel Scientific™ Supplier No. FS100

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

The Floor Standing Platelet Incubator Agitator FS100 is capable of storing up to 100 units of platelets. The system utilizes highly efficient thermoelectric heating and cooling, so there is no need for refrigerant or a compressor.

  • Patented Inventory Management System to help alleviate waste
  • 25 Removable shelves
  • 7 in. Color Industrial Touch Screen
  • Thermoelectric Heating/Cooling
  • On-Board Printer
  • Audible and Visual Alarms for: Door, Printer, Inventory, Low Temperature, High Temperature, Agitation, General Equipment, Network and Battery
  • Features High Efficiency thermoelectric cooling/heating, 7 in. Color Touch Screen, Patented Inventory Management System, On-Board Thermal Printer, 25 Removable Shelves
  • Convection Technology: Mechanical
  • Capacity: 560 L (19.8 cu. ft.), 4 Bags per Shelf
  • Orbital Shaking Motion
  • RTD Temperature Sensor
  • Continuous Runtime
  • Color: Gray
  • Temperature Stability: ± 0.3°C
  • Controlled Incubation Range: 20 to 24°C
  • Chamber Material: Stainless Steel
  • Data Outputs: Temperature and Event Logs
  • Double Glass Door with Lock, 4 Locking Casters
  • Ports: USB, Ethernet, RS485 and Dry Contact Relay
  • Weight: 261 kg (575 lb.)

Specifications

Speed Range 60 rpm
Electrical Requirements 115 V, 60 Hz, 500 W
Voltage 115 VAC
Temperature Range (Metric) 16°C to 30°C (ambient)
Wattage 500 W
Amperage 4 A Steady State
Holds 100 Apheresis Bags
Product Type Platelet Incubator Agitator
Certifications/Compliance CE, CSA, RoHS, UL
Plug Type Nema 5-15 US
Temperature Range (English) 60.8°F to 86°F
Temperature Accuracy ± 0.3°C to between 20°C and 24°C
Temperature Control Microprocessor
Temperature Resolution 0.1°C
Temperature Uniformity ± 0.5°C
Frequency 60 Hz
Material Powder-coated Cold Rolled Steel
Depth (English) 40 in.
Depth (Metric) 101.6 cm
Height (English) 70 in.
Height (Metric) 1778 mm
Length (English) 40 in.
Length (Metric) 101.6 cm
Width (English) 28 in.
Width (Metric) 711 mm
Shipping Weight (English) 600 lb.
Shipping Weight (Metric) 272 kg
Accuracy ±0.3°C between 20.0°C and 24°C
Display 7 in. Color Touchscreen
For Use With (Application) Blood Banking - Platelet Storage
For Use With (Equipment) Blood Banking Refrigerators and Freezers
Humidity Range 25 to 90%
Includes 1 Roll Thermal Printer Paper and 2 Year Warranty
No. of Positions 100
No. of Shelves 25
Warranty and Service Offering 2 Years
Green Features Thermoelectric Heating/Cooling
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.