Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Flow Indicator, SAN Body
SCI_ED

Catalog No. S37198 Shop All Dynalab Corporation Products
Change view
Click to view available options
Airflow Rate:
5 to 95 mL/sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Airflow Rate
S37198 5 to 95 mL/sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37198 Supplier Dynalon™ Supplier No. 227145/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Clear outer case on allows for unobstructed view

This SAN, bright red paddlewheel flow meter indicates liquid or gas flow from 5 to 95mL/second. The clear outer case on flow indicator allows for unobstructed view of the wheel which spins freely with flow. Paddlewheel flow indicator is not for use with corrosive fluids or temperature over (185°F) 85°C. Used to connect tubing I.D. of 3/8 in. to 9/16 in. (10-14mm) I.D.
  • For liquid flows down to 5mL/second
  • Wheel spins freely and speed of rotation is proportional to flow rate
  • Maximum recommended flow rate up to 95mL/sec
• Maximum 2 bar pressure• Not to be used with corrosive fluids or over +85°C• Can be used with gases For liquid flows down to 5 ml/second Wheel spins freely and speed of rotation is proportional to flow rate Maximum recommended flow rate up to 95 ml/sec Maximum 2 bar pressure Not to be used with corrosive fluids or over +85°C Can be used with gases

Specifications

Type Paddle Wheel Flow Indicator
Dimensions (L x W x H) 3.53 x 0.62 x 1.6 in.
Airflow Rate 5 to 95 mL/sec.
Waterflow Rate 5 to 95 mL/sec.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.