Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Flow Rate Sensor
SDPSCI_ED

Catalog No. S16151ND Shop All Vernier Software Products
Change view
Click to view available options
Temperature Range (Metric):
0°C to 70°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S16151ND 0°C to 70°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16151ND Supplier Vernier™ Supplier No. FLOBTA

missing translation for 'validMainframeMsg'

Includes

Vernier Flow Rate Sensor

Requires

Requires an interface and software, sold separately

The Flow Rate Sensor measures the velocity of water in studying the discharge, flow patterns, and sediment transport of a stream or river.

Range: 0 to 4.0 m/s (0 to 13 ft/s) Accuracy: ±1% of full-scale reading Typical Resolution: 0.0012 m/s Response time: 98% of full-scale reading in 5 seconds 100% of full-scale in 15 seconds Temperature range (can be placed in): 0 to 70°C

Warranty and Services

5-year limited warranty

Specifications

Grade High School and College
Interface Required
Warranty 5 Year Limited
For Use With (Application) Educational use only
Accuracy ±1% of full-scale reading
Range 0 to 4.0 m/s (0 to 13 ft/s)
Resolution 0.0012 m/s
Response Time 98% of full-scale reading in 5 seconds, 100% of full-scale in 15 seconds
Temperature Range (Metric) 0°C to 70°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.