Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dukal™ Fluff Bandage Rolls

Catalog No. 22415734
Change view
Click to view available options
Dimensions (L x W):
3.4 x 3.1 yd.
4.5 x 4.1 yd.
Thickness:
6-Ply
8-Ply
Sterility:
Non-sterile
Sterile
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness Sterility
22-415-734 3.4 x 3.1 yd. 6-Ply Sterile
22-415-733 4.5 x 4.1 yd. 6-Ply Non-sterile
22-415-802 4.5 x 4.1 yd. 6-Ply Sterile
22-415-735 4.5 x 4.1 yd. 8-Ply Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-415-734 Supplier Dukal™ Supplier No. 640
Add to Cart
Add to Cart
This item is not returnable. View return policy

These Fluff Bandage Rolls provide quick wicking, maximum absorbency, and greater aeration, while conforming as needed, securing dressings in place, and cushioning the wound.

  • Made of washed, fluff-dried 100% cotton gauze.
  • Open, crinkle weave provides quick wicking, maximum absorbency, and greater aeration.
  • Finished edges reduces linting and loose threads.
  • Adds bulk and loft that will conform as needed, secure dressings in place, and cushion the wound.

Specifications

Sterility Sterile
Dimensions (L x W) 3.4 x 3.1 yd.
Latex Free Yes
Thickness 6-Ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.