Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fluid Transfer Assembly, Adaptor Set
GREENER_CHOICE

Catalog No. SH3112701
Change view
Click to view available options
Connector Types:
Luer to MPC
MPC/MPX
MPX to MPC
MPX/MPC
Tubing Size:
C-Flex 374, 2 m (78.7 in)
TPE 374, 1 m (3.28 ft)
TPE 374, 2 m (6.6 ft)
TPE 374, 2 m (78.7 in)
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types Tubing Size
SH3112701 MPX/MPC TPE 374, 2 m (78.7 in)
SH3112101 Luer to MPC TPE 374, 1 m (3.28 ft)
SH3112201 Luer to MPC TPE 374, 2 m (6.6 ft)
SH3112301 MPX to MPC TPE 374, 2 m (78.7 in)
SH3112401 MPX to MPC TPE 374, 2 m (6.6 ft)
SH3112501 MPX to MPC C-Flex 374, 2 m (78.7 in)
SH3112801 MPX/MPC TPE 374, 2 m (6.6 ft)
SH3112901 MPC/MPX TPE 374, 2 m (78.7 in)
SH3113001 MPC/MPX TPE 374, 2 m (6.6 ft)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. SH3112701 Supplier Thermo Scientific™ Supplier No. SH31127.01
Add to Cart
Add to Cart

Designed to aid many common shop floor processes such as sampling, transfer, and filling, a fit-for-purpose solution in the required tubing size and length can be easily selected from these designs.

Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard Labtainer BPCs, Productainer BPCs, single-use bioreactors, mixers, and fermentors right on the shop floor to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process.
  • One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
  • Multiple manufacturing sites ensure security in product supply
  • Produced under cGMP conditions in ISO 7 clean areas to ensure a high level of quality
  • Characterized using ISO, USP, EP, and ASTM test methods to validate performance
TRUSTED_SUSTAINABILITY

Specifications

Tubing Style 9.52 mm (3/8 in.) ID x 15.88 mm (5/8 in.) OD to 12.7 mm (1/2 in.) ID x 19.05 mm (3/4 in.) OD; TPE 374; 2 m (78.7 in); MPX to MPC
Connector Types MPX/MPC
Product Type Adapter Set
Tubing Size TPE 374, 2 m (78.7 in)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.