Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fluid Transfer Assembly, Y Set
GREENER_CHOICE

Catalog No. SH3110901
Change view
Click to view available options
Tubing Style:
3 x TPE 374
Connector Types:
Luer
MPX body-insert
MPX insert-body
Dimensions:
1/2 in. ID x 3/4 in. wall
1/4 in. ID x 7/16 in. wall
1/8 in. ID x 1/4 in. wall
3/8 in. ID x 5/8 in. wall
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Style Connector Types Dimensions
SH3110901 3 x TPE 374 MPX insert-body 1/4 in. ID x 7/16 in. wall
SH3110801 3 x TPE 374 MPX body-insert 1/4 in. ID x 7/16 in. wall
SH3110701 3 x TPE 374 MPX insert-body 3/8 in. ID x 5/8 in. wall
SH3110401 3 x TPE 374 MPX body-insert 1/2 in. ID x 3/4 in. wall
SH3111001 3 x TPE 374 Luer 1/8 in. ID x 1/4 in. wall
SH3110501 3 x TPE 374 MPX insert-body 1/2 in. ID x 3/4 in. wall
SH3110601 3 x TPE 374 MPX body-insert 3/8 in. ID x 5/8 in. wall
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. SH3110901 Supplier Thermo Scientific™ Supplier No. SH31109.01
Add to Cart
Add to Cart

Designed to aid many common shop floor processes such as sampling, transfer, and filling, a fit-for-purpose solution in the required tubing size and length can be easily selected from these designs.

Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard Labtainer BPCs, Productainer BPCs, single-use bioreactors, mixers, and fermentors right on the shop floor to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process.
  • One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
  • Multiple manufacturing sites ensure security in product supply
  • Produced under cGMP conditions in ISO 7 clean areas to ensure a high level of quality
  • Characterized using ISO, USP, EP, and ASTM test methods to validate performance
TRUSTED_SUSTAINABILITY

Specifications

Dimensions 1/4 in. ID x 7/16 in. wall
Tubing Style 3 x TPE 374
Connector Types MPX insert-body
Product Type Y Set
Tubing Size 2 x 20 in. to 20 in. (Length)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.