Learn More
Thermo Scientific™ FluidEase™ Pro Finnpipette™ Electronic Multichannel Pipettes
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ FluidEase™ Pro Finnpipette™ electronic multichannel pipettes simplify and standardize plate-based workflows with reliable, reproducible liquid handling and greater tip choice. Intuitive touchscreen operation, ergonomic comfort, and 8- and 12-channel options enable effortless column-to-row transitions and efficient, high-throughput plate filling across shared laboratory environments.
- Large Touchscreen User Interface: A high-resolution touchscreen provides direct, visual interaction for setup and execution, reducing training time and minimizing setup errors compared to button- or joystick-based navigation.
- Ultra-Wide Speed Selection: One of the broadest aspiration and dispense speed ranges available supports gentle handling of sensitive samples, precise control of viscous liquids, and faster execution for time-critical workflows.
- Simple Presets and Advanced Programming: Easy-to-use preset modes support fast onboarding for new or occasional users, while advanced step programming enables complex, multi-step protocols for demanding applications.
- Index-Finger Operation with Increased Rotational Flexibility: Retains Thermo Fisher–recognized index-finger operation with a wider angle of rotation at the finger rest to accommodate different hand sizes, grip angles, and working positions.
- Wide Selection of Finntip™ Pipette Tips: Thermo Scientific™ Finntip™ pipette tips are designed and manufactured for Finnpipette™ models to support optimal performance, precision, and accuracy, with a wide selection of tips for diverse applications and workflows.
- Electronic Tip Ejection with Safe-to-Eject Illumination: Electronic tip ejection reduces physical effort across the range, including 5 mL and 10 mL pipette models, while LED illumination indicates when tip ejection is possible for added confidence and ergonomic comfort.
- Password Protection and User Profiles: Password-protect critical settings and protocols and support up to five user profiles to enable standardized operation in shared and regulated laboratory environments.
- Custom Calibration Options: Enable calibration to customer-specific liquids or environmental conditions to align performance with real laboratory workflows.
- Service and Maintenance Tracking: Built-in service reminders, calibration logs, and usage tracking support instrument management and compliance documentation over time.
Specifications
Specifications
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | Turquoise |
| Disposable | Reusable |
| For Use With | FinnTip Flex 1200 |
| Model | Bluetooth |
| Number of Channels | 12 |
| Programmability | Yes |
| Sterility | Non-sterile |
| Type | Electronic Pipette |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.