Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Solstice Inert II SPE Columns

Catalog No. 6002903 Shop All Honeywell Research Chemicals Products
Change view
Click to view available options
Bed Weight:
500 mg
1000 mg
1500 mg
2000 mg
3000 mg
5000 mg
Particle Size:
150 to 250 μm
40 to 63 μm
50 to 200 μm
Sorbent:
Alumina Neutral
Cyclohexyl (CH)
Diol
Florisil-PR
Octadecyl (C18)
Octyl (C8)
Silica
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight Particle Size Sorbent
600-29-03 3000 mg 50 to 200 μm Alumina Neutral
600-29-46 1000 mg 40 to 63 μm Cyclohexyl (CH)
600-29-49 500 mg 40 to 63 μm Diol
600-29-50 1000 mg 40 to 63 μm Diol
600-29-79 1000 mg 150 to 250 μm Florisil-PR
600-29-80 2000 mg 150 to 250 μm Florisil-PR
600-29-81 500 mg 150 to 250 μm Florisil-PR
600-30-35 5000 mg 40 to 63 μm Silica
600-30-52 1000 mg 40 to 63 μm Octadecyl (C18)
600-30-53 1500 mg 40 to 63 μm Octadecyl (C18)
600-30-54 500 mg 40 to 63 μm Octadecyl (C18)
600-30-55 1000 mg 40 to 63 μm Octyl (C8)
600-30-56 500 mg 40 to 63 μm Octyl (C8)
60-031-07 1000 mg 40 to 63 μm Silica
60-031-08 2000 mg 40 to 63 μm Silica
60-031-10 500 mg 40 to 63 μm Silica
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 600-29-03 Supplier Solstice Supplier No. 5133

Inert plastic housing with PTFE frits

  • Reduced background contamination results in significant gains in detection capabilities
  • Decreases downtime for GC/MS source cleaning
  • Eliminates extraneous peaks
  • Every stationary phase batch tested to ensure lot-to-lot reproducibility
TRUSTED_SUSTAINABILITY

Specifications

Column Capacity (Metric) 6 mL
Bed Weight 3000 mg
Particle Size 50 to 200 μm
Sorbent Alumina Neutral
Quantity 30
Surface Area (Metric) 200 m2/g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.