Learn More
Description
- Reduced background contamination results in significant gains in detection capabilities
- Decreases downtime for GC/MS source cleaning
- Eliminates extraneous peaks
- Every stationary phase batch tested to ensure lot-to-lot reproducibility
Specifications
Specifications
| Column Capacity (Metric) | 6 mL |
| Bed Weight | 500 mg |
| Particle Size | 40 to 63 μm |
| Sorbent | Octyl (C8) |
| Endcapped | Yes |
| Pore Size | 60 Å |
| Quantity | 30 |
| Surface Area (Metric) | 500 m2/g |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.