Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Solstice Non-Polar Silica Based SPE Columns

Catalog No. 6002715 Shop All Honeywell Research Chemicals Products
Change view
Click to view available options
Bed Weight:
100 mg
200 mg
500 mg
1000 mg
2000 mg
Column Capacity (Metric):
1 mL
3 mL
6 mL
Sorbent:
Ethyl (C2)
Octadecyl (C18)
Octyl (C8)
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight Column Capacity (Metric) Sorbent
600-27-15 1000 mg 6 mL Octyl (C8)
600-27-23 100 mg 1 mL Octadecyl (C18)
600-27-24 100 mg 1 mL Octyl (C8)
600-27-37 200 mg 3 mL Ethyl (C2)
600-27-41 200 mg 3 mL Octadecyl (C18)
600-27-42 200 mg 3 mL Octyl (C8)
600-28-76 500 mg 3 mL Octadecyl (C18)
600-27-14 1000 mg 6 mL Octadecyl (C18)
600-27-34 2000 mg 6 mL Octadecyl (C18)
600-28-72 500 mg 6 mL Ethyl (C2)
600-28-75 500 mg 6 mL Octadecyl (C18)
600-28-78 500 mg 6 mL Octyl (C8)
600-28-79 500 mg 3 mL Octyl (C8)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 600-27-15 Supplier Solstice Supplier No. 9018
Add to Cart
Add to Cart

End-capped, Medical-grade polypropylene with PE frits

  • All columns are reversed phase and should be preconditioned with a polar solvent with the elution solvent being non-polar
  • All columns are endcapped and have a surface area of 500m2/g
TRUSTED_SUSTAINABILITY

Specifications

Column Capacity (Metric) 6 mL
Bed Weight 1000 mg
Particle Size 40 to 63 μm
Sorbent Octyl (C8)
Endcapped Yes
Pore Size 60 Å
Quantity 30
Surface Area (Metric) 500 m2/g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.