Learn More
Description
- All columns are reversed phase and should be preconditioned with a polar solvent with the elution solvent being non-polar
- All columns are endcapped and have a surface area of 500m2/g
Specifications
Specifications
| Column Capacity (Metric) | 1 mL |
| Bed Weight | 100 mg |
| Particle Size | 40 to 63 μm |
| Sorbent | Octyl (C8) |
| Endcapped | Yes |
| Pore Size | 60 Å |
| Quantity | 100 |
| Surface Area (Metric) | 500 m2/g |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.