Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Fluo-Kem™ Teflon™ FEP Coated Aluminum Scoops

Catalog No. 14100172 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-100-172 1 L
14-100-173 2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-100-172 Supplier Bel-Art™ Supplier No. H367330000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Aluminum scoop with anti-stick, corrosion resistant brown Fluo-Kem™ Teflon™ coating containing FEP.

  • Complies with FDA regulations for food contact
  • Handle is not coated so your grip is non-slip
  • These sampling scoops are designed for retrieving samples from a larger source
  • Capacity are estimated and are not meant for taking exact sample weights/volumes
  • Stated volumes represent typical heaping samples

Specifications

Autoclavable Not Autoclavable
Capacity (Metric) 1 L
Product Type Scoop
Finish Fluo-Kem Teflon FEP coated
Dimensions (L x W) 26 x 10.5 x 7.6 cm (10.25 x 4.125 x 3 in.)
Length (English) Handle 3.25 in.
Length (Metric) Handle 8.3 cm
Material Aluminum
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.