Learn More
Description
- Complies with FDA regulations for food contact
- Handle is not coated so your grip is non-slip
- These sampling scoops are designed for retrieving samples from a larger source
- Capacity are estimated and are not meant for taking exact sample weights/volumes
- Stated volumes represent typical heaping samples
Specifications
Specifications
| Capacity (Metric) | 2 L |
| Product Type | Scoop |
| Finish | Fluo-Kem Teflon FEP coated |
| Dimensions (L x W) | 31.1 x 12.7 x 8.9 cm (12.25 x 5 x 3.5 in.) |
| Length (English) Handle | 4 in. |
| Length (Metric) Handle | 10.2 cm |
| Material | Aluminum |
| Length (Metric) | 22.6 cm |
| Autoclavable | Not Autoclavable |
| Shape | Scoop |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.