Learn More
Specifications
Specifications
| Content And Storage | Store at -20°C in the dark. Avoid freeze-thaw cycles. |
| For Use With (Application) | Flow Cytometry, Electron Microscopy |
| Excitation/Emission | The excitation maximum of fluorescent exosome standards is 500 nm - 650 nm and emission maximum is 510 - 665 nm. |
| Format | Human biofluids of healthy donors |
| Product Line | Novus |
| Quantity | 100 μg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
