Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Fluorescent Lamp Recycling Drum 23 in.ID x 48-1/8 in. All-Fiber
SDP

Catalog No. 18820400
Change view
Click to view available options
Weight (English):
9 lb.
15 lb.
16 lb.
Height (English):
49 in.
96 in.
Diameter (English) Outer:
16 in.
24 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Height (English) Diameter (English) Outer
18-820-400 15 lb. 96 in. 16 in.
18-820-401 9 lb. 49 in. 16 in.
18-820-402 16 lb. 49 in. 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-820-400 Supplier Youngstown Barrel & Drum Supplier No. 2064

excellent solution for fluorescent lamp recycling.

Fluorescent Lamp Recycling Drum 15.5 in.ID x 8' All-Fiber are constructed of sturdy fiberboard and are an excellent solution for fluorescent lamp recycling. Shipping Dims are 16 in. x 16 in. x 76 in.. Once telescoped the drum height is 8'.

Specifications

Product Type Fiber Drum
Closure Type Slide-on Lid
Capacity (English) 50 gal.
Capacity (Metric) 189.270589 L
Color Tan
For Use With (Application) Fluorescent Lamp Recycling
Material Fiber
Freight Class 300
Head Style Open
Length (Metric) 40.64 cm
Width (Metric) 40.64 cm
Height (English) 96 in.
Height (Metric) 243.84 cm
Diameter (English) Inner 15.5 in.
Diameter (English) Outer 16 in.
Diameter (Metric) Inner 39.37 cm
Diameter (Metric) Outer 40.64 mm
Weight (English) 15 lb.
Weight (Metric) 6.350293 Kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.