Learn More
Youngstown Barrel & Drum Fluorescent Lamp Recycling Drum 23 in.ID x 48-1/8 in. All-Fiber

Description
Fluorescent Lamp Recycling Drum 23 in.ID x 48-1/8 in. All-Fiber are constructed of sturdy fiberboard and are an excellent solution for fluorescent lamp recycling.
Specifications
Specifications
| Product Type | Fiber Drum |
| Closure Type | Slide-on Lid |
| Capacity (English) | 86 gal. |
| Capacity (Metric) | 325.545 L |
| Color | Tan |
| For Use With (Application) | Fluorescent Lamp Recycling |
| Material | Fiber |
| Freight Class | 400 |
| Head Style | Open |
| Length (Metric) | 58.42 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.