Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Fluorescent Light Kit
SDP

Catalog No. 1030473 Shop All Labconco Corporation Products
Change view
Click to view available options
Voltage:
115 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
10-304-73 230 V
10-304-72 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 10-304-73 Supplier Labconco™ Supplier No. 3909201
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Provide interior lighting for the XPert™ Balance Enclosure, Protector™ XVS Ventilation Station, or the Demonstration Hood

Powder-coated steel housing contains fluorescent lights, a rear-mounted electrical receptacle, light switch, and auxiliary power switch.

  • Auxiliary switch controls the electrical receptacle, which may be used to power an accessory such as the FilterMate™ Portable Exhauster
  • Includes electrical cord with plug
  • For 115V 60Hz

Specifications

Product Type Conversion Kit
Height (English) 3 in.
For Use With (Application) Light Kit
For Use With (Equipment) XPert Enclosures
Weight (English) 15 lb.
Weight (Metric) 6.8 Kg
Voltage 230 V
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.