Learn More
Specifications
Specifications
| Content And Storage | Store at 4°C. Do not freeze. |
| For Use With (Application) | Flow Cytometry |
| Format | Deionized water |
| Preservative | 0.02% Sodium Azide |
| Product Line | Novus |
| Quantity | 9 x 1 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
