Learn More
Description
- Fluorescent green trimmed shop envelopes
- Ideal for color-coding work in process, machine procedures and drawings
- For indoor and outdoor use
Specifications
Specifications
| Color | Fluorescent Green Trim on Clear |
| Material | Plastic |
| Mounting Type | Metal Grommet |
| For Use With (Application) | Color-coding work in process, machine procedures and drawings |
| Quantity | 25/Pk. |
| Dimensions (L x W) | 9 x 6 in. |
| Length (English) | 9 in. |
| Width (English) | 6 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.