Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fluoro-Max Green and Red Dry Fluorescent Particles

Catalog No. 09980512
Change view
Click to view available options
Diameter (Metric) Nominal:
5 μm
10 μm
15 μm
25 μm
30 μm
40 μm
50 μm
70 μm
80 μm
100 μm
120 μm
140 μm
160 μm
Quantity:
1 g
5 g
Color:
Green
Red
37 product options available for selection
Product selection table with 37 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Nominal Quantity Color
09-980-512 5 μm 1 g Green
09-980-529 80 μm 5 g Green
09-980-531 100 μm 5 g Green
09-980-533 120 μm 5 g Green
09-980-534 140 μm 1 g Green
09-980-535 140 μm 5 g Green
09-980-536 160 μm 1 g Green
09-980-537 160 μm 5 g Green
09-980-514 10 μm 1 g Green
09-980-515 10 μm 5 g Green
09-980-516 15 μm 1 g Green
09-980-517 15 μm 5 g Green
09-980-519 25 μm 5 g Green
09-980-520 30 μm 1 g Green
09-980-521 30 μm 5 g Green
09-980-522 40 μm 1 g Green
09-980-523 40 μm 5 g Green
09-980-524 50 μm 1 g Green
09-980-525 50 μm 5 g Green
09-980-526 70 μm 1 g Green
09-980-527 70 μm 5 g Green
09-980-548 100 μm 1 g Red
09-980-549 100 μm 5 g Red
09-980-539 5 μm 5 g Red
09-980-541 10 μm 5 g Red
09-980-543 15 μm 5 g Red
09-980-544 25 μm 1 g Red
09-980-545 25 μm 5 g Red
09-980-546 30 μm 1 g Red
09-980-547 30 μm 5 g Red
09-980-532 120 μm 1 g Green
09-980-530 100 μm 1 g Green
09-980-528 80 μm 1 g Green
09-980-542 15 μm 1 g Red
09-980-540 10 μm 1 g Red
09-980-518 25 μm 1 g Green
09-980-538 5 μm 1 g Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 37 options available.
37 options
Catalog No. 09-980-512 Supplier Thermo Scientific™ Supplier No. 352
Add to Cart
Add to Cart

Improve sensitivity and detectability for analytical methods with fluorescent particles that feature bright, distinct colors.

Improve sensitivity and detectability for analytical methods with Thermo Scientific™ Fluoro-Max Green and Red Dry Fluorescent Particles, polymer particles that are internally dyed and feature bright, distinct colors.

Made of polystyrene, these Fluoro-Max Green and Red Dry Fluorescent Particles have a density of 1.05g/cm3 and a refractive index of 1.59 @ 589nm (25°C). They can be detected with an epifluorescence microscope, confocal microscope, fluorometer, fluorescence spectrophotometer, or an fluorescence activated cell sorter. They can also be detected using mineral light or black light (UV).

Note:

Spectral information is approximate and for reference only. The spectral properties of the dyes are dependent on their concentration and physical environment. The exact excitation and emission maxima may vary depending on the size and composition of the particles.

Recommended for:

  • Filter testing
  • Flow tracing
  • Biological research
TRUSTED_SUSTAINABILITY

Specifications

Additive May contain trace amount of dispersant
Content And Storage Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended.
Contents Dry dyed polystyrene (DVB) microspheres
Color Green
Material Polystyrene Divinylbenzene (PS-DVB)
Product Type Fluorescent Particle
Dye Type Firefli Fluorescent Green (468/508nm)
Includes Package Insert Sheet
No. of Cells 1.45 x 1010/gram
Particle Density 1.05g/cm³
Quantity 1 g
Refractive Index 1.59 at 589nm (25°C)
Stability Product stable for a minimum of 24 months
Uniformity <18%
Diameter (Metric) Mean 5 μm
Diameter (Metric) Nominal 5 μm
Diameter (Metric) 5 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.