Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Fluoropore™ Membrane Filter, Pore Size: 5 μm

Catalog No. FMLW03700 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
25 mm
37 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
FMLW03700 37 mm
FMLW02500 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FMLW03700 Supplier MilliporeSigma™ Supplier No. FMLW03700
Add to Cart
Add to Cart

Unlike fibrous filter media that trap particles in their matrix, Fluoropore™ membranes collect particles on their surface. For use in airborne particle monitoring applications.

  • For use in airborne particle monitoring applications
  • Surface collection provides better detection efficiencies and lower FWHM measurements
  • FWHM is the full width at half of the maximum height of the P0-218 peak obtained during sampling of room air
  • High collection efficiency
  • Extremely low pressure drop
  • Higher throughput capacity
  • Fluoropore membranes in 5 μm (FMLW) pore sizes for low pressure drop and greater throughput capacity which minimizes the number of filter changeouts
  • White backing of FMLW filter assists in identifying membrane orientation for the correct installation into sampling devices
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Filter Type Screen Filter
Material PTFE
Material (Membrane) Fluoropore
Pore Size 5.0 μm
Sterility Non-sterile
Flow Rate 122 mL/min x cm2
Hydrophobicity Hydrophobic
Type Screen Filter
Wettability Hydrophobic
Diameter (Metric) 37 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.