Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Fluoropore™ Membrane Filters, 1 μm

Catalog No. FALP03700 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
25 mm
37 mm
47 mm
90 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
FALP03700 37 mm
FALP02500 25 mm
FALP04700 47 mm
FALP09050 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FALP03700 Supplier MilliporeSigma™ Supplier No. FALP03700
Add to Cart
Add to Cart

Hydrophobic membrane with laminated backing for easier handling

Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Bubble Point 3 psi
Color White
Filter Type Screen Filter
Material PTFE
Pore Size 1.0 μm
Sterility Non-sterile
Flow Rate 100 mL/min x cm2
For Use With (Application) Clarification of Acids, Bases and Solvents; Clarification of Alcohol Solutions; UV Spectroscopy.
Gas Flow Rate 16.0 L/min/cm2
Hydrophobicity Hydrophobic
No. per Case 100Pack
Quantity 100/Pk.
Type Filter Membranes
Wettability Hydrophobic
Diameter (Metric) 37 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.