Learn More
Description
Hydrophobic membrane with laminated backing for easier handling
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bubble Point | at 23°C: 0.5 bar, air with methanol |
| Color | White |
| Filter Type | Screen Filter |
| Material | PTFE |
| Pore Size | 1.0 μm |
| Sterility | Non-sterile |
| Flow Rate | 16 L/min x cm2 |
| For Use With (Application) | Filtration of aqueous and organic-based samples |
| Hydrophobicity | Hydrophobic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.