Learn More
Invitrogen™ FluoSpheres™ Carboxylate-Modified Microspheres
Description
Easily perform flow cytometry, microscopy, HTS, HCS, immunoassay, and other laboratory applications using our extensive selection of FluoSpheres Carboxylate-Modified Microspheres. FluoSphere beads can be used in passive adsorption or active, covalent coupling of proteins, nucleic acids, and biomolecules for particle capture applications. FluoSphere microspheres are loaded with proprietary fluorescent dyes, making them the brightest microspheres available.
Visualize the brightest fluorescence for laboratory applications including fluorescence microscopy, flow cytometry, HTS, HCS, and cell tracing, with our Carboxylate-Modified FluoSphere Microspheres, which are manufactured from polystyrene microspheres and loaded with different proprietary dyes. Using specialized staining methods enables all of the fluorescent dye molecules to be contained inside each polystyrene microsphere, instead of on the bead's surface. This protective environment within the bead shields the dye from detrimental environmental effects, such as photobleaching. Our carboxylate-modified microspheres are coated with a hydrophilic polymer containing multiple carboxylic acids for covalent attachment of ligands. A range of particle sizes are available for different research uses and experiments.
Specifications
Specifications
| Content And Storage | Store in refrigerator (2–8°C) and protect from light. |
| Color | Red |
| For Use With (Application) | Fluorescence Microscopy |
| Material | Polystyrene |
| Product Type | Carboxylate-Modified Microsphere |
| Excitation/Emission | 580/605 nm |
| Product Line | FLUOSPHERES |
| Quantity | 2 mL |
| Surface Modification | Carboxylate |
| Diameter (Metric) | 2.0 μm |
Frequently Asked Questions (FAQs)
The CML beads have a high density of carboxyl groups at the surface. The surface layer is quite hydrophilic and at the appropriate pH (pH>5), are charged; due to electrostatic repulsion, this type of surface is 3-dimensional and may be considered analogous to the fuzz on a tennis ball.
The smaller the microspheres, the greater the propensity to aggregate. But the aggregation is not irreversible. Sonicate in a bath sonicator or vortex to disperse, just prior to use. You can also add a small concentration of Tween-20 or Triton X-100 (unless you are using them in a live-cell system).
Use of a bath sonicator is recommended to help break up any aggregated microspheres. The foaming is from Tween-20, which is in the stock solution to help prevent aggregation. It is normal and expected to see bubbles from this. Do not use a probe sonicator, which would cause damage to the microspheres (as well as much more bubbling).
You can rock the particles gently to resuspend and then sonicate in a bath type sonicator for about 5 minutes. Particles can be sonicated at any concentration, but we recommend users just sonicate the stock bottle.
The warranty period for FluoSpheres microspheres is 1-year from the date of shipment.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.