Learn More
Description
Cellulose fiber papers
- For use with conical funnels
- High wet strength†
Specifications
Specifications
| Format | Disc |
| Particle Retention | 25 μm |
| Flow Rate | Fast |
| For Use With (Application) | Use for coarse particles and gelatinous precipitates. |
| Grade | P8 Fluted |
| Porosity | Coarse |
| Diameter (Metric) | 125 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.