Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fluted Qualitative Filter Paper Circles

Catalog No. 0979014E Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
125 mm
150 mm
185 mm
240 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-790-14E 150 mm
09-790-14D 125 mm
09-790-14F 185 mm
09-790-14G 240 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-790-14E
Add to Cart
Add to Cart

Cellulose fiber papers

  • For use with conical funnels
  • High wet strength†

TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Particle Retention 25 μm
Flow Rate Fast
For Use With (Application) Use for coarse particles and gelatinous precipitates.
Grade P8 Fluted
Porosity Coarse
Diameter (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.