Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Foam Tipped Swabs

Catalog No. 19817282
Change view
Click to view available options
Diameter (English) Handle:
0.1 in.
0.90 in.
Handle Material:
Polypropylene
Polystyrene
Length (English) Handle:
3.87 in.
5.87 in.
Sterility:
Non-sterile
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Handle Handle Material Length (English) Handle Sterility
19-817-282 0.1 in. Polypropylene 5.87 in. Non-sterile
22-029-630 0.1 in. Polystyrene 5.87 in. Sterile
19-817-280 0.90 in. Polypropylene 3.87 in. Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-817-282 Supplier Puritan™ Supplier No. 1806PF
Add to Cart
Add to Cart
Used for removing residues and particles; Applying adhesives or other solutions; General cleaning swab; Soft, onn-abrasive foam tip; Can be used with IPA, DI water, or dry; Lint and residue free; Good water absorption; Made in USA

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.1 in.
Length (English) 6 in.
For Use With (Application) Critical environment industry, removing residues and particles, applying adhesives or other solutions, general cleaning
Product Type Swab
Diameter (Metric) Handle 0.25 cm
Length (Metric) 15.2 cm
Length (English) Handle 5.87 in.
Length (Metric) Handle 1.49 cm
Length (English) Tip 0.625 in.
Length (Metric) Tip 1.5 cm
Diameter (Metric) Tip 0.47 cm
Diameter (English) Tip 0.18 in.
Grade Medical
Sterility Non-sterile
Handle Material Polypropylene
Tip Style Reticulated
Tip Material Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.