Learn More
Description
- Employs CleanWIPE reticulated 100 ppi foam
- Silicone-free
- Streak-free and extremely low ionic and NVR levels
- Features thermal bonding process
- Ensures no adhesive residue and minimizes particle generation from seal while cleaning
- Available in very small point and variety of paddle style head shapes
- Premium-grade
- Open cell structure is very absorbent
- Absorbs slowly to work particularly well with fast-evaporating solvents
- Offers superior fiber-free absorbency with very little particulation
- Soft, nonabrasive, and nonlinting
- For use with photosensitive emulsions, contact lenses, medical implant devices, and other sensitive products
- Resistant to most solvents
- Cleanroom-laundered (excluding HT1000, HT1001, and HT1206) and packaged in a Class M3.5 (Class 100) cleanroom
Specifications
Specifications
| Diameter (English) Handle | 0.098 in. |
| Length (English) | 2.76 in. |
| For Use With (Application) | Designed for precision cleaning and application tasks in clean rooms and controlled environments |
| Handle Color | Blue |
| Diameter (Metric) Handle | 2.5 mm |
| Length (Metric) | 70.0 mm |
| Length (English) Handle | 1.93 in. |
| Length (Metric) Handle | 49.0 mm |
| Material | Foam |
| Shape | Spear |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.