Learn More
Description
Developed for final cleaning of blood oxygenators to prevent harmful fiber contamination.
- Use as a cushioned work surface for scratch sensitive components
- Certified non-cytotoxic and lot traceable to comply with FDA standard for the medical device industry
- Will not interfere with curing of elastomeric compounds, platinum-cured silicones or adhesives
- Sponge like properties enhance the cleaning and disinfecting of equipment and work surfaces in medical device and pharmaceutical facilities
- Compatible with gamma, EtO and autoclave sterilization methods
- Available in small sizes to reduce cost in applications such as catheter wipe down
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 22.8 cm |
| Width (English) | 9 in. |
| Width (Metric) | 15.2 cm |
| Material | Polyurethane Foam (Medical Grade) |
| Certifications/Compliance | Class 100, FDA |
| Dimensions (L x W) | 9 x 6 in. (22.8 x 15.2 cm) |
| For Use With (Application) | For cleaning of thick screens and substrates, applying or transferring disinfectant, wipe down of medical devices prior to packaging and cleaning or polishing sensitive surfaces, aerospace and medical applications |
| For Use With (Equipment) | To clean Metal masks and hybrid circuits |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.