Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec ESD Safe CleanWIPE™ 1800 Series Cleanroom Swabs

Catalog No. 19304686 Shop All Foamtec International Products
Change view
Click to view available options
Tip Style:
Flexible
Rigid
Shape:
Cylinder
Micro Spear
Paddle
Round
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Shape
19-304-686 Rigid Round
19-304-682 Flexible Cylinder
19-304-689 Rigid Micro Spear
19-304-688 Flexible Micro Spear
19-304-685 Flexible Paddle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-304-686 Supplier Foamtec Supplier No. HT1832500

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

This item is not returnable. View return policy

Designed to clean static-sensitive assemblies

Super-soft, open-cell foam is thermally shaped and sealed around ESD safe, solvent-resistant handle to create a precision cleaning swab. Proprietary manufacturing process results in resilient foam cleaning tips that reduce abrasion related particle shedding while enabling efficient cleaning performance. 1800 Series Swabs are used during difficult tasks requiring precision cleaning of lubricant, epoxy, solder ball and solder flux residues.Widely used with IPA in aerospace, medical electronics, optics and disk drive industries

  • Absorbency and abrasion resistance reduces contamination when cleaning sharp or rough surfaces such as suspensions, sliders, HGAs and HSAs
  • Low ionic and NVR Levels
  • Static dissipative swab tip and handle
  • Low tribocharge
  • Silicone and amide free

Specifications

Diameter (English) Handle 0.1 in.
Length (English) 3 in.
For Use With (Application) Designed to clean static-sensitive assemblies, for removal of contamination from surfaces in critical electronics manufacturing environments
Handle Color White
Product Type Swab
Diameter (Metric) Handle 2.5 mm
Length (Metric) 76.2 mm
Length (English) Handle 2.68 in.
Length (Metric) Handle 68.1 mm
Shape Round
Size Small
Thickness (Metric) 3.8 mm
Length (English) Tip 0.42 in.
Length (Metric) Tip 10.7 mm
Width (Metric) Tip 15 mm
Width (English) Tip 0.1 in.
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Rigid
Tip Material Polyurethane Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.