Learn More
Description
Super-soft, open-cell foam is thermally shaped and sealed around ESD safe, solvent-resistant handle to create a precision cleaning swab. Proprietary manufacturing process results in resilient foam cleaning tips that reduce abrasion related particle shedding while enabling efficient cleaning performance. 1800 Series Swabs are used during difficult tasks requiring precision cleaning of lubricant, epoxy, solder ball and solder flux residues.Widely used with IPA in aerospace, medical electronics, optics and disk drive industries
- Absorbency and abrasion resistance reduces contamination when cleaning sharp or rough surfaces such as suspensions, sliders, HGAs and HSAs
- Low ionic and NVR Levels
- Static dissipative swab tip and handle
- Low tribocharge
- Silicone and amide free
Specifications
Specifications
| Diameter (English) Handle | 0.1 in. |
| Length (English) | 3 in. |
| For Use With (Application) | Designed to clean static-sensitive assemblies, for removal of contamination from surfaces in critical electronics manufacturing environments |
| Handle Color | White |
| Product Type | Swab |
| Diameter (Metric) Handle | 2.5 mm |
| Length (Metric) | 76.2 mm |
| Length (English) Handle | 2.71 in. |
| Length (Metric) Handle | 68.8 mm |
| Shape | Micro Spear |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.