Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec ESD Safe UltraSOLV™ 1900 and 1900X Series Cleanroom Swabs

Catalog No. 19304678 Shop All Foamtec International Products
Change view
Click to view available options
Tip Style:
Flexible
Rigid
Semi-flexible
Shape:
Bulb
Paddle
Round
Spear
Size:
Micro
Mini
Small
Thickness (Metric):
2.5 mm
2.8 mm
3.8 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Shape Size Thickness (Metric)
19-304-678 Rigid Spear Mini 2.5 mm
19-304-681 Semi-flexible Spear Micro 2.5 mm
19-304-680 Rigid Round Small 3.8 mm
19-304-677 Semi-flexible Bulb Small 3.8 mm
19-304-679 Flexible Paddle Mini 2.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-304-678 Supplier Foamtec Supplier No. HT1914500
Add to Cart
Add to Cart

Provides streak-free cleaning of static sensitive components

Offers excellent abrasion resistance, minimizing particle generation due to abrasion when cleaning sharp or rough surfaces such as suspensions, flex circuit bonding pads and sliders.

  • Low ionic and NVR Levels
  • Both the swab tip and handle are static dissipative
  • Low tribocharge, less than 5 volts dry

Specifications

Diameter (English) Handle 0.1 in.
Length (English) 2.68 in.
For Use With (Application) Designed for removal of contamination from surfaces in critical electronics manufacturing environments
Handle Color White
Product Type Swab
Diameter (Metric) Handle 2.5 mm
Length (Metric) 68.1 mm
Length (English) Handle 2.3 in.
Length (Metric) Handle 58.4 mm
Shape Spear
Size Mini
Thickness (Metric) 2.5 mm
Length (English) Tip 0.39 in.
Length (Metric) Tip 9.9 mm
Width (Metric) Tip 3.8 mm
Width (English) Tip 0.15 in.
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Rigid
Tip Material Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.