Learn More
Foamtec ESD Safe UltraSOLV™ 1900 and 1900X Series Cleanroom Swabs
Shop All Foamtec International ProductsDescription
Offers excellent abrasion resistance, minimizing particle generation due to abrasion when cleaning sharp or rough surfaces such as suspensions, flex circuit bonding pads and sliders.
- Low ionic and NVR Levels
- Both the swab tip and handle are static dissipative
- Low tribocharge, less than 5 volts dry
Specifications
Specifications
| Diameter (English) Handle | 0.1 in. |
| Length (English) | 2.68 in. |
| For Use With (Application) | Designed for removal of contamination from surfaces in critical electronics manufacturing environments |
| Handle Color | White |
| Product Type | Swab |
| Diameter (Metric) Handle | 2.5 mm |
| Length (Metric) | 68.1 mm |
| Length (English) Handle | 2.26 in. |
| Length (Metric) Handle | 57.4 mm |
| Shape | Round |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.