Learn More
Description
MiraWIPE™ wipers feature a non-symmetrical micro fiber structure allows them to scrub microbial biofilms and sporicidal residues.
- Made of continuous filament micro denier, super soft polyester/nylon textile
- High absorbency and contamination pickup
- Abrasion resistant, no-run, no-stretch fabric to minimize In-Use Particles from the face of the wiper
- Available in configurations to meet Class 1-1000 applications
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 4 in. |
| Length (Metric) | 10 cm |
| Width (English) | 4 in. |
| Width (Metric) | 10 cm |
| Material | Polyester |
| Certifications/Compliance | ISO Class 8 |
| Edges | Sealed |
| Dimensions (L x W) | 4 x 4 in. (10.16 x 10.16 cm) |
| For Use With (Application) | For removing stubbornly adhered particles and stains in pharmaceutical and micro electronics cleaning applications, ISO Class 1000 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.