Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec MiraWIPE™ Wipers

Catalog No. 19304712 Shop All Foamtec International Products
Change view
Click to view available options
Dimensions (L x W):
11 x 11 in. (27.9 x 27.9 cm)
4 x 4 in. (10.16 x 10.16 cm)
9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity:
10 Wipers/Bag
100 Wipers/Bag
150 Wipers/Bag
25 Wipers/Bag
600 Wipers/Bag
Edges:
Extra wide sealed
Sealed
Unprocessed small sealed
Wide sealed
Certifications/Compliance:
ISO Class 1
ISO Class 4
ISO Class 8
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity Edges Certifications/Compliance
19-304-712 9 x 9 in. (22.86 x 22.86 cm) 25 Wipers/Bag Wide sealed ISO Class 4
19-120-2158 9 x 9 in. (22.86 x 22.86 cm) 150 Wipers/Bag Sealed ISO Class 4
19-042-470 9 x 9 in. (22.86 x 22.86 cm) 150 Wipers/Bag Extra wide sealed ISO Class 4
19-120-2194 9 x 9 in. (22.86 x 22.86 cm) 25 Wipers/Bag Extra wide sealed ISO Class 4
19-304-563 11 x 11 in. (27.9 x 27.9 cm) 10 Wipers/Bag Wide sealed ISO Class 4
19-304-562 11 x 11 in. (27.9 x 27.9 cm) 25 Wipers/Bag Wide sealed ISO Class 4
19-304-561 9 x 9 in. (22.86 x 22.86 cm) 100 Wipers/Bag Extra wide sealed ISO Class 4
19-304-691 4 x 4 in. (10.16 x 10.16 cm) 600 Wipers/Bag Sealed ISO Class 8
19-304-693 9 x 9 in. (22.86 x 22.86 cm) 150 Wipers/Bag Wide sealed ISO Class 8
19-304-695 11 x 11 in. (27.9 x 27.9 cm) 25 Wipers/Bag Unprocessed small sealed ISO Class 1
19-304-694 11 x 11 in. (27.9 x 27.9 cm) 25 Wipers/Bag Unprocessed small sealed ISO Class 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 19-304-712 Supplier Foamtec Supplier No. HT5890S25

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Suitable for disinfection of vacuum chambers, medical devices and cleanrooms

MiraWIPE™ wipers feature a non-symmetrical micro fiber structure allows them to scrub microbial biofilms and sporicidal residues.

  • Made of continuous filament micro denier, super soft polyester/nylon textile
  • High absorbency and contamination pickup
  • Abrasion resistant, no-run, no-stretch fabric to minimize In-Use Particles from the face of the wiper
  • Available in configurations to meet Class 1-1000 applications

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester
Certifications/Compliance ISO Class 4
Edges Wide sealed
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) For removing stubbornly adhered particles and stains in pharmaceutical and micro electronics cleaning applications, Class 1-1000 applications
Packaging Quantity 25 Wipers/Bag
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.