Learn More
Description
- Polyester/over foam made
- No fiber shedding
- Solvent compatible
- Adjustable tip
Specifications
Specifications
| Diameter (English) Handle | 0.11 in. |
| Length (English) | 6 in. |
| For Use With (Application) | For clean room applications |
| Handle Color | White |
| Product Type | Swab |
| Diameter (Metric) Handle | 2.8 mm |
| Length (Metric) | 152.4 mm |
| Length (English) Handle | 5.3 in. |
| Length (Metric) Handle | 134.6 mm |
| Material | Polyester/over Foam |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.