Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec UltraMOP™ III Mop Heads, Sterile

Catalog No. 19304818 Shop All Foamtec International Products
Change view
Click to view available options
Includes:
Microfiber Lamination
Polyester Lamination
Length (English):
7 in.
8.5 in.
12 in.
14 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Length (English)
19-304-818 Microfiber Lamination 12 in.
19-304-816 Polyester Lamination 14 in.
19-304-815 Polyester Lamination 12 in.
19-304-819 Microfiber Lamination 14 in.
19-304-814 Polyester Lamination 7 in.
19-304-817 Microfiber Lamination 8.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-304-818 Supplier Foamtec Supplier No. FS704ENST

Constructed of snag-resistant fabrics laminated to a super, fine pore urethane foam to enhance application of disinfectant to clean room surfaces

Compatible with gamma, autoclave and EtO sterilization methods.

  • Improved cleaning and disinfection — Constructed of a proprietary, super, fine pore polyurethane foam that is ideal to laydown a precise volume of disinfectant cleaner
  • Improved cleanliness — Laminated fabric covers the leading and trailing edge preventing abrasion related particle contamination
  • Product traceability — Available with lot Certification of Conformance to ease audit and validation procedures
  • Simple to Use — Bump-Proof wrap-around design eliminates the need for protective polyester sock
  • Robust cleaning — microfiber versions remove stubborn contamination and are excellent where dry floors are desired

Specifications

Length (English) 12 in.
Sterility Sterile
Autoclavable Autoclavable
Width (English) 4.12 in.
Includes Microfiber Lamination
For Use With (Equipment) For ISO Class 4 and 5 Cleanrooms
For Use With (Application) Safety
Material Polyurethane Foam
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.